Flap Wheel, AO, 1-3/8x5/8x1/4-20 Shk, 120G
Mfr # 63642502634
Zoro # G1112316
product price:Â $5.89
/eaKey Features
Shank Size
1/4"-20
Overall Diameter
1 3/8 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63642502634
Zoro #
G1112316
UPC #
636425026341
Country of Origin
France
Dimensions
Shank Size
1/4"-20
Overall Diameter
1 3/8 in
Flap Width
5/8 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Series
Metal R207
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Mounting Type
1/4"-20 Threaded Shank
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R207, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 3/8 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.