Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 60G

  • Mfr # 63642502584

  • Zoro # G1920493


product price:  $6.55
/ea

Key Features

Shank Size
1/4 in
Overall Diameter
1 3/8 in
Flap Width
5/8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642502584
Zoro #
G1920493
UPC #
636425025849
Country of Origin
France

Dimensions

Shank Size
1/4 in
Overall Diameter
1 3/8 in
Flap Width
5/8 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Series
Metal R207
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Mounting Type
1/4" Steel Shank
Resistance Properties
Wear

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series R207, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 3/8 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.