This item is Discontinued.

Norton Abrasives Flap Wheel, AO, 3x1x1/4 In Shank, 180G 63642502623

Flap Wheel, AO, 3x1x1/4 In Shank, 180G (Discontinued)

  • Mfr # 63642502623
  • Zoro # G1350124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642502623
Zoro #
G1350124
UPC #
636425026235
Country of Origin
Unknown

Dimensions

Diameter
3"
Width
1"
Shank Size
1/4"
Abrasive Shank Size
1/4 in
Face Width
1"

Details

Item
Mounted Flap Wheel
Grit
180
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
R265
Max. RPM
20,000
Item - Flap Wheels
Mounted Flap Wheel
Abrasive Grade
Fine
Shank Type
Straight
Abrasive Grit
180

Description

Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 180, Series R265, Shank Size 1/4 In., Grade Very Fine, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.