Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Wheel, Non-Woven, 120 Grit, PK20 66261051725

Flap Wheel, Non-Woven, 120 Grit, PK20 (Discontinued)

  • Mfr # 66261051725
  • Zoro # G5797215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261051725
Zoro #
G5797215
UPC #
662610517257
Country of Origin
United States

Dimensions

Diameter
3"
Width
1"
Arbor Hole Size
No Arbor
Shank Size
1/4"
Face Width
1 in
Abrasive Shank Size
1/4 in
Wheel Diameter x Flap Width
3 in Dia x 1 in W
Overall Diameter
3 in
Shank Size & Type
1/4 in Straight Shank
Shank Size & Type (sub-level)
1/4 in Straight-Shank

Details

Item
Mounted Flap Wheel
Grit
120
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Max RPM
12,000 rpm
Mounting Type
1/4" Steel Shank
Series
Interleaf
Abrasive Grade
Medium
Max. RPM
12,000 RPM
Item - Flap Wheels
Mounted Flap Wheel
Shank Type
Straight
Abrasive Grit
120
Abrasive Type - Grit
Coated/Non-Woven - 120
Abrasive Type - Grade - Grit
Coated/Non-Woven - Medium - 120 / P120
Non-Woven Grade
Medium
Abrasive Type - Grade
Coated/Non-Woven - Medium
Connection Type
Straight-Shank
Maximum Operating Speed
12,000 RPM

Description

Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Grit 120, Series Interleaf, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.