Zoro Homepage

Flaring Cup Grinding Wheel, AlO, 3 in, PK10

  • Mfr # 66243529187

  • Zoro # G8690193


product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
3 in
Thickness
1 1/4 in
Arbor Hole Size
3/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243529187
Zoro #
G8690193
UPC #
662435291875
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
3 in
Thickness
1 1/4 in
Arbor Hole Size
3/4 in
Back Thickness
3/8 in
Overall Diameter
3 in
Connector Size
3/4 in
Rim Thickness
1/4 in
Overall Thickness
1 1/4 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Abrasive Wheel Hardness
K
Max. RPM
7,640 RPM
Series
32A
Specification
32A60-KVBE
Bond Type
Vitrified
Face Profile
Z
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel Type
Type 11
Connector Type
Unthreaded Hole
Compatible Tool Type
Tool and Cutter Grinder
Maximum Operating Speed
7,640 RPM
Grit
60
Wheel Hardness
K
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 3 in, Overall Thickness 1 1/4 in, Rim Thickness 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 11, Maximum Operating Speed 7,640 RPM, Series 32A, Bond Type Vitrified, Face Profile Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.