Zoro Homepage

Flaring Cup Grinding Wheel, AlO, 4 in, PK10

  • Mfr # 66243530387

  • Zoro # G8690202


product price: $543.99
/pk 10, $54.40/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243530387
Zoro #
G8690202
UPC #
662435303875
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Back Thickness
1/2 in
Rim Thickness
1/4 in
Overall Diameter
4 in
Connector Size
1 1/4 in
Overall Thickness
1 1/2 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Abrasive Wheel Hardness
J
Max. RPM
5,730 RPM
Series
38A
Bond Type
Vitrified
Specification
38A60-JVBE
Face Profile
Z
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Connector Type
Unthreaded Hole
Wheel Type
Type 11
Grit
60
Wheel Hardness
J
Compatible Tool Type
Tool and Cutter Grinder
Maximum Operating Speed
5,730 RPM
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 in, Overall Thickness 1 1/2 in, Rim Thickness 1/4 in, Primary Material Application Nickel Alloy, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 38A60-JVBE, Wheel Hardness J, Wheel Type Type 11, Maximum Operating Speed 5,730 RPM, Series 38A, Bond Type Vitrified, Face Profile Z, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.