Flaring Cup Wheel, 3-3/4In, 100, 11V9
Mfr # 69014191832
Zoro # G3185481
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
3 3/4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Cubic Boron Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69014191832
Zoro #
G3185481
UPC #
690141918328
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
3 3/4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/16 in
Overall Diameter
3 3/4 in
Connector Size
1 1/4 in
Overall Thickness
1 1/2 in
Back Thickness
3/8 in
Description
Grinding Wheel, Abrasive Depth 1/16 in, Abrasive Material Cubic Boron Nitride, Back Thickness 3/8 in, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Stainless Steel, Steel, Titanium, Tool Steel, Overall Diameter 3 3/4 in, Overall Thickness 1 1/2 in, Rim Thickness Not Applicable, Series Aztec, Specification AZTEC III 100T-1/16, Wheel Type Type 11, Maximum Operating Speed 9,680 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.