Zoro Homepage

Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5

  • Mfr # 66243530246

  • Zoro # G3115874


product price: $245.99
/pk 5, $49.20/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243530246
Zoro #
G3115874
UPC #
662435302465
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Back Thickness
1/2 in
Overall Diameter
4 in
Connector Size
1 1/4 in
Rim Thickness
1/4 in
Overall Thickness
1 1/2 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
K
Max. RPM
5,730 RPM
Series
32A
Specification
32A46-KVBE
Bond Type
Vitrified
Grit
46
Face Profile
Z
Maximum Operating Speed
5,730 RPM
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Connector Type
Unthreaded Hole
Wheel Type
Type 11
Wheel Hardness
K
Compatible Tool Type
Tool and Cutter Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 4 in, Overall Thickness 1 1/2 in, Rim Thickness 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A46-KVBE, Wheel Hardness K, Wheel Type Type 11, Maximum Operating Speed 5,730 RPM, Series 32A, Bond Type Vitrified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.