Zoro Homepage

Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5

  • Mfr # 66243530415

  • Zoro # G0428172


product price: $381.99
/pk 5, $76.40/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243530415
Zoro #
G0428172
UPC #
662435304155
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Back Thickness
1/2 in
Overall Diameter
4 in
Overall Thickness
1 1/2 in
Connector Size
1 1/4 in
Rim Thickness
1/4 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Ceramic
Abrasive Grit
60
Abrasive Wheel Hardness
J
Max. RPM
5,730 RPM
Series
SG 5SG CA
Bond Type
Vitrified
Specification
5SG60-JVS
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Connector Type
Unthreaded Hole
Grit
60
Face Profile
Z
Wheel Hardness
J
Wheel Type
Type 11
Maximum Operating Speed
5,730 RPM
Compatible Tool Type
Tool and Cutter Grinder
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Flaring Cup Grinding Wheel, Abrasive Material Ceramic, Back Thickness 1/2 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 in, Overall Thickness 1 1/2 in, Rim Thickness 1/4 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Compatible Tool Type Tool and Cutter Grinder, Specification 5SG60-JVS, Wheel Hardness J, Wheel Type Type 11, Maximum Operating Speed 5,730 RPM, Series SG 5SG CA, Bond Type Vitrified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.