Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5

  • Mfr # 66252830858

  • Zoro # G1739263


product price: $646.99
/pk 5, $129.40/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
5 in
Thickness
1 3/4 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252830858
Zoro #
G1739263
UPC #
662528308589
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1 3/4 in
Arbor Hole Size
1-1/4 in
Rim Thickness
1/4 in
Connector Size
1 1/4 in
Back Thickness
1/2 in
Overall Diameter
5 in
Overall Thickness
1 3/4 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
J
Max. RPM
4,585 RPM
Series
32A
Bond Type
Vitrified
Specification
32A46-JVBE
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel Hardness
J
Wheel Type
Type 11
Compatible Tool Type
Tool and Cutter Grinder
Face Profile
Z
Grit
46
Maximum Operating Speed
4,585 RPM
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 1 3/4 in, Rim Thickness 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A46-JVBE, Wheel Hardness J, Wheel Type Type 11, Maximum Operating Speed 4,585 RPM, Series 32A, Bond Type Vitrified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.