Fluted Rubbing Brick w/Handle, 8x3-1/2
Mfr # 61463687795
Zoro # G0495397
product price: $46.55
/eaKey Features
Grit
20
Length
8 in
Width
3 1/2 in
Abrasive Material
Silicon Carbide
Grade
Very Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463687795
Zoro #
G0495397
UPC #
614636877952
Country of Origin
Mexico
Dimensions
Length
8 in
Width
3 1/2 in
Height
1 1/2 in
Overall Length
8 in
Overall Width
3 1/2 in
Overall Height
1 1/2 in
Details
Item
Rubbing Brick
Grit
20
Abrasive Material
Silicon Carbide
Grade
Very Coarse
Color
Gray
Brick Design
Fluted with Handle
Description
Rubbing Brick, Overall Length 8 in, Overall Width 3 1/2 in, Overall Height 1 1/2 in, Abrasive Material Silicon Carbide, Grit 20, Brick Design Fluted with Handle, Color Gray, Grade Very Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.