Zoro Homepage

Foam Sanding Pads, 4-1/2in x 82ft, 180G

  • Mfr # 78072757599

  • Zoro # G4094937


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length
5 1/2 in
Width
4 1/2 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072757599
Zoro #
G4094937
UPC #
636425575993
Country of Origin
Canada

Dimensions

Length
5 1/2 in
Width
4 1/2 in
Overall Length
82 ft
Overall Width
4 1/2 in

Details

Item
Sanding Foam Pad Roll
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P180
Grade
Fine
Series
A275OP Rotolo
Sheets per Roll
178
Color
Brown
Backing Material
Foam
Product Type
Foam Roll
Sheets Per Roll
178
Resistance Properties
Clog, Load
Perforation Distance
5 1/2 in
Coating Coverage
Open

Description

Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Fine, Grit P180, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.