Shop NORTON
See all product information
Create Account
FOUNDRY XBLUEFIRE 5NVA TYPE 1 STRAIGHT CUT-OFF WHEEL, 20 IN DIA X 5/32 IN THK, 1
- Mfr # 66253347683
- Zoro # G522804978
product price:Â
$
146.99
/ea
Sold in multiples of 5 for
$734.95
Free Shipping & Returns
Key Features
Width
3 in
Height
20.5 in
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253347683
- Zoro #
- G522804978
- UPC #
- 00662533476839
- Country of Origin
- United States
- Item
- Cut-off Wheels
Dimensions
- Width
- 3 in
- Height
- 20.5 in
- Length
- 20.5 in
Description
ACCOMPLISH FAST CUTS ON FOUNDRY CUT-OFF APPLICATIONS WITH THE SELF-SHARPENING ZIRCONIA ALUMINA ABRASIVE ON THIS FOUNDRY X BLUEFIRE 5NVA ZA TYPE 01/41 REINFORCED FOUNDRY CUT-OFF WHEEL FOR YOUR CHOP SAW OR CHOP STROKE MACHINE. THE IMPROVED DURABILITY AND HEAT-RESISTANCE OF THIS NEXT GENERATION ABRASIVE RESULTS IN LONGER LIFE AND A CUT-OFF WHEEL THAT'S AGGRESSIVE ENOUGH TO WITHSTAND EXTREMELY DEMANDING APPLICATIONS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.