Gasket, Rubber Finishing Stick, 1/2X1/2X6
Mfr # 61463610608
Zoro # G403528283
product price: $26.89
/eaSold in multiples of 5 for $134.45
Key Features
Abrasive Material
Aluminum Oxide
Grit
120
Specification
57A120-B2RR
Bond Type
Rubber
Compatible Abrasive Material
Rubber Bond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463610608
Zoro #
G403528283
UPC #
61463610608
Country of Origin
Mexico
Dimensions
Overall Length
6 in
Overall Thickness
1/2 in
Overall Width
1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Item
Rubber Finishing Stick
Specification
57A120-B2RR
Bond Type
Rubber
Compatible Abrasive Material
Rubber Bond
Color
Brown
Hardness Grade
B
Description
Rubber Finishing Stick, Abrasive Material Aluminum Oxide, Grit 120, Hardness Grade B, Specification 57A120-B2RR, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material Rubber Bond, Bond Type Rubber, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.