Zoro Homepage
This item is Discontinued.
Norton Abrasives Gemini Mounted Point, Dia. 1 In, Shape A2 07660724376

Gemini Mounted Point, Dia. 1 In, Shape A2 (Discontinued)

  • Mfr # 07660724376
  • Zoro # G4357857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660724376
Zoro #
G4357857
UPC #
076607243768
Country of Origin
Mexico

Dimensions

Diameter
1 in
Thickness
1/4 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Overall Thickness
1/4 in
Overall Dia.
1 in

Details

Item
Vitrified Mounted Point
Shape
A2
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Shank Type
1/4"
Max. RPM
38,200 RPM
Series
N4
Operating Speed - Maximum
38,200 RPM

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1 in, Overall Thickness 1/4 in, Grit 60, Shape A2, Operating Speed - Maximum 38,200 RPM, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.