Gemini Mounted Point, Dia. 1/2 In, Shape B121

  • Mfr # 61463624466

  • Zoro # G4356651


product price:  $2.45
/ea

Key Features

Shape
B121
Thickness
Ball
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463624466
Zoro #
G4356651
UPC #
614636244662
Country of Origin
Mexico

Dimensions

Diameter
1/2 in
Thickness
Ball
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Shank Length
1 1/2 in
Overall Dia.
1/2 in
Shank Dia.
1/8 in
Overall Thickness
1/2 in

Details

Item
Vitrified Mounted Point
Shape
B121
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
45,370 RPM
Series
Gemini 38A
Abrasive Shank Type
1/8"
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Bond Type
Vitrified
Operating Speed - Maximum
62,420 RPM
Primary Material Application
Carbon Steel
Specification
38A M

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Grit 60, Shape B121, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 62,420 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.