Gemini Mounted Point, Dia. 1/8 In, Shape B124
Mfr # 61463624474
Zoro # G4356633
product price: $2.29
/eaKey Features
Shape
B124
Diameter
1/8 in
Thickness
Ball
Grade
Medium/Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624474
Zoro #
G4356633
UPC #
614636244747
Country of Origin
Mexico
Dimensions
Diameter
1/8 in
Thickness
Ball
Spindle Dia.
1/8 in
Abrasive Shank Size
1/8 in
Shank Dia.
1/8 in
Shank Length
1 1/2 in
Overall Dia.
1/8 in
Overall Thickness
1/8 in
Details
Item
Vitrified Mounted Point
Shape
B124
Grade
Medium/Fine
Abrasive Material
Aluminum Oxide
Grit
90
Max. RPM
105,000 RPM
Series
Gemini 38A
Abrasive Shank Type
1/8"
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
91,770 RPM
Primary Material Application
Carbon Steel
Bond Type
Vitrified
Specification
38A M/F
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/8 in, Overall Thickness 1/8 in, Shank Dia. 1/8 in, Grit 90, Shape B124, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M/F, Operating Speed - Maximum 91,770 RPM, Series Gemini 38A, Grade Medium/Fine, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.