Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G
Mfr # 61463624377
Zoro # G2515527
product price: $6.55
/eaKey Features
Shape
A3
Diameter
1 in
Thickness
2-3/4 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624377
Zoro #
G2515527
UPC #
614636243771
Country of Origin
Mexico
Dimensions
Diameter
1 in
Thickness
2-3/4 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Overall Thickness
2 3/4 in
Shank Dia.
1/4 in
Shank Length
1 1/2 in
Overall Dia.
1 in
Details
Item
Vitrified Mounted Point
Shape
A3
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
36
Series
Gemini 38A
Abrasive Shank Type
1/4"
Max. RPM
16,100 RPM
Bond Type
Vitrified
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Primary Material Application
Carbon Steel
Operating Speed - Maximum
15,530 RPM
Specification
38A CRS
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness 2 3/4 in, Shank Dia. 1/4 in, Grit 36, Shape A3, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A CRS, Operating Speed - Maximum 15,530 RPM, Series Gemini 38A, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.