Gemini Vitrified Mounted Point, 1/8 x 1/4in, 60G
Mfr # 61463624448
Zoro # G3136847
product price:Â $1.15
/ea
Sold in multiples of 5 for $5.75
Key Features
Shape
B96
Diameter
1/8 in
Thickness
1/4 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624448
Zoro #
G3136847
UPC #
614636244488
Country of Origin
Mexico
Dimensions
Diameter
1/8 in
Thickness
1/4 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Overall Thickness
1/4 in
Overall Dia.
1/8 in
Details
Item
Vitrified Mounted Point
Shape
B96
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Series
D5
Max. RPM
105,000 RPM
Abrasive Shank Type
1/8"
Operating Speed - Maximum
105,000 RPM
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/8 in, Overall Thickness 1/4 in, Grit 60, Shape B96, Operating Speed - Maximum 105,000 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.