Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G
Mfr # 61463624382
Zoro # G3254754
product price: $3.15
/eaKey Features
Shape
A5
Diameter
3/4 in
Thickness
1-1/8 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624382
Zoro #
G3254754
UPC #
614636243825
Country of Origin
Mexico
Dimensions
Diameter
3/4 in
Thickness
1-1/8 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Shank Length
1 1/2 in
Shank Dia.
1/4 in
Overall Dia.
3/4 in
Overall Thickness
1 1/8 in
Details
Item
Vitrified Mounted Point
Shape
A5
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
45,000 RPM
Series
Gemini 38A
Abrasive Shank Type
1/4"
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
38,550 RPM
Primary Material Application
Carbon Steel
Bond Type
Vitrified
Specification
38A M
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/4 in, Overall Thickness 1 1/8 in, Shank Dia. 1/4 in, Grit 60, Shape A5, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 38,550 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.