Gemini Vitrified Mounted Point, 3/4in, 60G (Discontinued)
- Mfr # 61463624408
- Zoro # G2692934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624408
Zoro #
G2692934
UPC #
614636244082
Country of Origin
Mexico
Dimensions
Diameter
3/4 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Overall Dia.
3/4 in
Details
Item
Vitrified Mounted Point
Shape
A40
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Shank Type
1/4"
Max. RPM
47,250 RPM
Series
M4
Operating Speed - Maximum
47,250 RPM
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 3/4 in, Grit 60, Shape A40, Operating Speed - Maximum 47,250 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.