Gemini Vitrified Mounted Point, 7/32 x 3/8in, 60G
Mfr # 61463624414
Zoro # G2943945
product price:Â $1.95
/eaKey Features
Shape
B44
Diameter
7/32 in
Thickness
3/8 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624414
Zoro #
G2943945
UPC #
614636244143
Country of Origin
Mexico
Dimensions
Diameter
7/32 in
Thickness
3/8 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Overall Thickness
3/8 in
Shank Length
1 1/2 in
Overall Dia.
1/4 in
Shank Dia.
1/8 in
Details
Item
Vitrified Mounted Point
Shape
B44
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Series
Gemini 38A
Max. RPM
68,400 RPM
Abrasive Shank Type
1/8"
Bond Type
Vitrified
Operating Speed - Maximum
75,840 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
38A M
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/4 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Grit 60, Shape B44, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 75,840 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.