Zoro Homepage

Gemini Vitrified Mounted Point, 7/8 x 2in, 60G

  • Mfr # 61463624385

  • Zoro # G2807725


product price: $3.95
/ea

Key Features

Shape
A11
Diameter
7/8 in
Thickness
2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463624385
Zoro #
G2807725
UPC #
614636243856
Country of Origin
Mexico

Dimensions

Diameter
7/8 in
Thickness
2 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Shank Length
1 1/2 in
Overall Thickness
2 in
Shank Dia.
1/4 in
Overall Dia.
7/8 in

Details

Item
Vitrified Mounted Point
Shape
A11
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Shank Type
1/4"
Series
Gemini 38A
Max. RPM
19,860 RPM
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Bond Type
Vitrified
Primary Material Application
Carbon Steel
Operating Speed - Maximum
25,420 RPM
Specification
38A M

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 7/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 60, Shape A11, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 25,420 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.