Grinding Segment, 11-1/4"x2-1/4"x6"

  • Mfr # 66253350607

  • Zoro # G7245688


product price:  $441.99
/ea
Sold in multiples of 5 for $2,209.95
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Specification
QUANTUMX 20-G
Overall Thickness
2 1/4 in
Compatible Chuck
ME30777 Cortland
Primary Material Applicationn
Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253350607
Zoro #
G7245688
UPC #
662533506079
Country of Origin
Mexico

Dimensions

Overall Thickness
2 1/4 in
Overall Width
11 1/4 in
Overall Length
6 in

Details

Item
Surface Grinding Segment
Abrasive Material
Ceramic
Specification
QUANTUMX 20-G
Compatible Chuck
ME30777 Cortland
Primary Material Applicationn
Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Type
Type 31
Compatible Tool Type
Vertical Spindle Surface Grinder
Series
Quantum X 5NQX
Grit
20
Abrasive Wheel Hardness
G
Primary Material Application
Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Surface Grinding Segment, Abrasive Material Ceramic, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 20, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification QUANTUMX 20-G, Wheel Type Type 31, Series Quantum X 5NQX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.