Surface Grinding Segment, Alum Oxide, 8"

  • Mfr # 66253350609

  • Zoro # G7533021


product price:  $1,160.99
/pk 5, $232.20/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Specification
86A24-G20VTX2
Wheel Type
Type 31
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Overall Width
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253350609
Zoro #
G7533021
UPC #
662533506093
Country of Origin
Mexico

Dimensions

Overall Width
11 1/4 in
Overall Length
8 in
Overall Thickness
2 1/4 in

Details

Abrasive Material
Aluminum Oxide
Specification
86A24-G20VTX2
Wheel Type
Type 31
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Grit
24
Compatible Tool Type
Vertical Spindle Surface Grinder
Compatible Chuck
ME30777 Cortland
Series
Vitrium3 86A
Abrasive Wheel Hardness
G
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 24, Overall Length 8 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 86A24-G20VTX2, Wheel Type Type 31, Series Vitrium3 86A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.