Grinding Segment, 11.25Wx2.25 In Tx6 In H (Discontinued)
- Mfr # 61463650424
- Zoro # G3503254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463650424
Zoro #
G3503254
UPC #
614636504247
Country of Origin
Unknown
Dimensions
Thickness
2-1/4"
Height
6"
Width
11-1/4"
Overall Length
6 in
Details
Item
Surface Grinding Segment
Abrasive Material
Ceramic
Abrasive Grit
30
Abrasive Grade
Extra Coarse
For Use With
ME30777 Cortland Chuck
Specification
5SG30-E12VSP
Color
Gray
Grit
30
Compatible Chuck
ME30777 Cortland
Description
Surface Grinding Segment, Compatible Chuck ME30777 Cortland, Grit 30, Overall Length 6 in, Specification 5SG30-E12VSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.