Zoro Homepage

Grinding Segment, 11.25Wx2.25 In Tx6 In H

  • Mfr # 61463650442

  • Zoro # G0379793


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Grade
Coarse
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463650442
Zoro #
G0379793
UPC #
614636504421
Country of Origin
Mexico

Dimensions

Thickness
2 1/4 in
Height
6 in
Width
11 1/4 in
Overall Length
6 in
Overall Thickness
2 1/4 in
Overall Width
11 1/4 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Grade
Coarse
Color
Pink
Specification
86A46-D12VBEP
For Use With
ME30777 Cortland Chuck
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Grit
46
Grade
Coarse
Compatible Chuck
ME30777 Cortland
Compatible Tool Type
Vertical Spindle Surface Grinder
Abrasive Wheel Hardness
D
Wheel Type
Type 31
Series
86A
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Surface Grinding Segment, Color Pink, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 46, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 86A46-D12VBEP, Wheel Type Type 31, Series 86A, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.