Zoro Homepage

Grinding Segment, 11.25Wx2.25 In Tx8 In H

  • Mfr # 69936699717

  • Zoro # G2690021


product price: $40.25
/ea

Key Features

Thickness
2 1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Abrasive Grade
Extra Coarse
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69936699717
Zoro #
G2690021
UPC #
699366997170
Country of Origin
Mexico

Dimensions

Thickness
2 1/4 in
Height
8 in
Width
11 1/4 in
Overall Length
8 in
Overall Width
11 1/4 in
Overall Thickness
2 1/4 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Abrasive Grit
30
Abrasive Grade
Extra Coarse
Color
Gray
Specification
Gemini 30-G
For Use With
ME30777 Cortland Chuck
Grit
30
Primary Material Applicationn
Brass, Bronze, Cast Iron, Steel, Tool Steel
Wheel Type
Type 31
Abrasive Wheel Hardness
G
Series
Gemini 53A
Compatible Chuck
ME30777 Cortland
Grade
Extra Coarse
Compatible Tool Type
Vertical Spindle Surface Grinder
Primary Material Application
Brass, Bronze, Cast Iron, Steel, Tool Steel

Description

Surface Grinding Segment, Color Gray, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Brass, Bronze, Cast Iron, Steel, Tool Steel, Specification Gemini 30-G, Wheel Type Type 31, Series Gemini 53A, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.