Zoro Homepage

Grinding Wheel, 10 in. Dia, AO, 60 G, Brown

  • Mfr # 66253116273

  • Zoro # G8689895


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253116273
Zoro #
G8689895
UPC #
662531162734
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Reducer Bushing Size
3/4 in, 7/8 in, 1 in
Overall Diameter
10 in
Overall Thickness
1 in
Connector Size
1 1/4 in

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Brown
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Specification
57A60-MVBE
Series
57A
Max. RPM
2485
Application
For the End-User that Needs a Specific Grit Size and Hardness for Engineered Applications
Abrasive Grit
60
Abrasive Wheel Hardness
M
Maximum Operating Speed
3,250 RPM
Gritt
60
Wheel Hardness
M
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A60-MVBE, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 3,250 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.