Zoro Homepage

Grinding Wheel, 12 in. Dia, AO, 46 G, Brown

  • Mfr # 66253220947

  • Zoro # G8689922


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253220947
Zoro #
G8689922
UPC #
662532209476
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
1-1/4"
Overall Diameter
12 in
Connector Size
1 1/4 in
Reducer Bushing Size
1 in
Overall Thickness
1 in

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Brown
Abrasive Wheel Hardness
M
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Max. RPM
2070
Application
For Engineered Applications
Specification
57A46-MVBE
Series
57A
Abrasive Grit
46
Gritt
46
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Hardness
M
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
2,710 RPM
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A46-MVBE, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 2,710 RPM, Reducer Bushing Size 1 in, Series 57A, Grade Coarse, Bond Type Vitrified, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.