Zoro Homepage

Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2

  • Mfr # 66253263169

  • Zoro # G0272894


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 5
Abrasive Wheel Diameter
12 in
Thickness
1 1/2 in
Arbor Hole Size
5 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253263169
Zoro #
G0272894
UPC #
662532631697
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12 in
Thickness
1 1/2 in
Arbor Hole Size
5 in
Recess Depth
1/2 in
Recess Dia.
7 1/2 in
Recess Diameter
7 1/2 in
Overall Diameter
12 in
Connector Size
5 in
Overall Thickness
1 1/2 in

Details

Item
Recessed Grinding Wheel
Abrasive Wheel Type
Type 5
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
J
Max. RPM
2,070 RPM
Series
32A
Wheel Type
Type 5
Specification
32A46-JVBE
Grit
46
Recess Type
Single
Color
Gray
Bond Type
Vitrified
Grade
Coarse
Wheel Hardness
J
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Maximum Operating Speed
2,070 RPM
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 1/2 in, Wheel Hardness J, Specification 32A46-JVBE, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Maximum Operating Speed 2,070 RPM, Recess Depth 1/2 in, Recess Diameter 7 1/2 in, Bond Type Vitrified, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.