Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Wheel, 14 in. Dia, AO, 46 G, Brown 66253319975

Grinding Wheel, 14 in. Dia, AO, 46 G, Brown (Discontinued)

  • Mfr # 66253319975
  • Zoro # G8689877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253319975
Zoro #
G8689877
UPC #
662533199752
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14 in
Thickness
2 1/2 in
Arbor Hole Size
1 1/2 in
Connector Size
1 1/2 in
Overall Thickness
2 1/2 in
Overall Diameter
14 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Specification
57A46-MVBE
Max. RPM
1800
Abrasive Wheel Hardness
M
Includes
1 in and 1 1/4 in Arbor Bushings
Series
57A
Application
For Metal
Abrasive Grit
46
Wheel Type
Type 1
Gritt
46
Connector Type
Unthreaded Hole
Maximum Operating Speed
1,800 RPM
Wheel Hardness
M

Description

Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 14 in, Overall Thickness 2 1/2 in, Specification 57A46-MVBE, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 57A, Grade Coarse, Bond Type Vitrified, Color Brown, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.