Zoro Homepage

Grinding Wheel, 5 in. Dia, AO, 60/80G, Brown

  • Mfr # 07660788210

  • Zoro # G8689992


product price: $18.25
/ea

Key Features

Abrasive Wheel Diameter
5"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
60, 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660788210
Zoro #
G8689992
UPC #
076607882103
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
5"
Thickness
3/4"
Arbor Hole Size
1"
Connector Size
1 in
Reducer Bushing Size
1/2 in, 5/8 in, 3/4 in, 7/8 in
Overall Thickness
3/4 in
Overall Diameter
5 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60, 80
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Series
Gemini Alundum
Max. RPM
4965
Application
Ideal for Small Job Shops and Numerous General-Purpose Ferrous Applications
Includes
1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings
Specification
Gemini
Abrasive Wheel Hardness
Not Rated
Abrasive Grit
60/80
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Maximum Operating Speed
4,970 RPM
Connector Type
Unthreaded Hole
Wheel Hardness
Not Rated
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Gritt
60, 80
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 5 in, Overall Thickness 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,970 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 57A, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.