Zoro Homepage

Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown

  • Mfr # 07660788278

  • Zoro # G8689861


product price: $43.89
/ea

Key Features

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
36, 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660788278
Zoro #
G8689861
UPC #
076607882783
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1"
Overall Diameter
8 in
Overall Thickness
3/4 in
Connector Size
1 in
Reducer Bushing Size
5/8 in, 3/4 in, 7/8 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
36, 46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Includes
5/8 in, 3/4 in and 7/8 in Arbor Bushings
Max. RPM
3600
Application
Ideal for Small Job Shops and Numerous General-Purpose Ferrous Applications
Series
Gemini Alundum
Abrasive Grit
36/46
Abrasive Wheel Hardness
Not Rated
Specification
Gemini
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness
Not Rated
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Type
Type 1
Gritt
36, 46
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 36, 46, Overall Diameter 8 in, Overall Thickness 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in, Series 57A, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.