Grinding Wheel, T1, 10x1.25x1.25, AO, 60/80

  • Mfr # 66253161251

  • Zoro # G3413173


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1-1/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60, 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253161251
Zoro #
G3413173
UPC #
662531612512
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1-1/4"
Arbor Hole Size
1-1/4"
Overall Thickness
1 1/4 in
Reducer Bushing Size
3/4 in, 7/8 in, 1 in
Connector Size
1 1/4 in
Overall Diameter
10 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60, 80
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Max. RPM
2485
Abrasive Grit
60/80
Application
General Purpose Bench And Pedestal Grinder Applications On Steel
Abrasive Wheel Hardness
Not Rated
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Specification
A/O MEDIUM 60/80
Series
57A
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Type
Type 1
Gritt
60, 80
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Hardness
Not Rated
Maximum Operating Speed
2,485 RPM
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 10 in, Overall Thickness 1 1/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification A/O MEDIUM 60/80, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.