Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn

  • Mfr # 66253144536

  • Zoro # G0984873


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253144536
Zoro #
G0984873
UPC #
662531445363
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Reducer Bushing Size
3/4 in, 7/8 in, 1 in
Overall Diameter
10 in
Overall Thickness
1 in
Connector Size
1 1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Silicon Carbide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Green
Series
Gemini
Application
General Purpose Applications On Carbide Tooling And Non Ferrous Materials
Abrasive Grit
60
Max. RPM
2485
Specification
S/C MEDIUM 60
Abrasive Wheel Hardness
Not Rated
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Maximum Operating Speed
2,485 RPM
Wheel Hardness
Not Rated
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Gritt
60
Wheel Type
Type 1
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Specification S/C MEDIUM 60, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 39C, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.