Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T1, 10x1x1.25, 60/80, Brown

  • Mfr # 07660788290

  • Zoro # G3358293


product price: $63.15
/ea

Key Features

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60, 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660788290
Zoro #
G3358293
UPC #
076607882905
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Overall Thickness
1 in
Connector Size
1 1/4 in
Overall Diameter
10 in
Reducer Bushing Size
3/4 in, 7/8 in, 1 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60, 80
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Max. RPM
2485
Application
Ideal for Small Job Shops and Numerous General-Purpose Ferrous Applications
Abrasive Wheel Hardness
Not Rated
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Abrasive Grit
60/80
Series
Gemini Alundum
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Connector Type
Unthreaded Hole
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Type
Type 1
Wheel Hardness
Not Rated
Gritt
60, 80
Maximum Operating Speed
2,485 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A, Grade Medium, Bond Type Vitrified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.