Zoro Homepage

Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue

  • Mfr # 66253160401

  • Zoro # G1140081


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Ceramic Alumina
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253160401
Zoro #
G1140081
UPC #
662531604012
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
3"
Overall Diameter
10 in
Connector Size
3 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Series
5SG
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Abrasive Wheel Hardness
J
Max. RPM
2485
Specification
5SG46-JVS
Abrasive Grit
46
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Gritt
46
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
2,485 RPM
Wheel Hardness
J
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.