Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn

  • Mfr # 66253263360

  • Zoro # G0455165


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
1-1/4"
Abrasive Material
Silicon Carbide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253263360
Zoro #
G0455165
UPC #
662532633608
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
1-1/4"
Reducer Bushing Size
1 in
Overall Thickness
2 in
Connector Size
1 1/4 in
Overall Diameter
12 in

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grit
80
Grade
Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Green
Abrasive Grit
80
Application
For General-Purpose Applications on Carbide Tooling and Non-Ferrous Materials
Includes
1 in and 1 1/4 in Arbor Bushings
Max. RPM
2070
Series
Gemini
Specification
S/C FINE 80
Abrasive Wheel Hardness
Not Rated
Gritt
80
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Wheel Hardness
Not Rated
Maximum Operating Speed
2,070 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Type
Type 1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Specification S/C FINE 80, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Reducer Bushing Size 1 in, Series 39C, Grade Fine, Bond Type Vitrified, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.