Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn

  • Mfr # 66253263055

  • Zoro # G0858803


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Grit
36, 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253263055
Zoro #
G0858803
UPC #
662532630553
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
1-1/2"
Connector Size
1 1/2 in
Overall Diameter
12 in
Overall Thickness
2 in
Reducer Bushing Size
1 in, 1 1/4 in

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grit
36, 46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Specification
A/O COARSE 36/46
Max. RPM
2070
Abrasive Grit
36/46
Application
For Many Surface and Cylindrical Grinding Applications, Good General-Purpose Choice When a Broad Range of Parts are Ground on one Machine
Series
57A
Abrasive Wheel Hardness
Not Rated
Includes
1 in and 1 1/4 in Arbor Bushings
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Gritt
36, 46
Wheel Hardness
Not Rated
Connector Type
Unthreaded Hole
Maximum Operating Speed
2,067 RPM
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Type
Type 1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 36, 46, Overall Diameter 12 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification A/O COARSE 36/46, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,067 RPM, Reducer Bushing Size 1 in, 1 1/4 in, Series 57A, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.