This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 12x3/4x3, AO, 46G, Sft 66253262260

Grinding Wheel, T1, 12x3/4x3, AO, 46G, Sft (Discontinued)

  • Mfr # 66253262260
  • Zoro # G1941572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253262260
Zoro #
G1941572
UPC #
662532622602
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12 in
Thickness
3/4"
Arbor Hole Size
3"
Overall Thickness
3/4 in
Overall Diameter
12 in
Connector Size
3 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Purple
Abrasive Wheel Hardness
H
Specification
32A46-HVBE
Abrasive Grit
46
Max. RPM
2070
Series
32A
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Wheel Type
Type 1
Wheel Hardness
H
Primary Material Applicationn
Cast Iron, Stainless Steel
Gritt
46
Maximum Operating Speed
2,070 RPM
Connector Type
Unthreaded Hole

Description

Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 3/4 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 32A46-HVBE, Wheel Hardness H, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.