Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Wht

  • Mfr # 66253364247

  • Zoro # G1795141


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253364247
Zoro #
G1795141
UPC #
662533642470
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Overall Diameter
14 in
Connector Size
5 in
Overall Thickness
1 1/2 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
White
Series
38A
Application
For Cool and Burn-Free Cutting Tool room Applications with Light-to-Moderate Feed Rates, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding Applications on Hard and Very Heat-Sensitive High-Speed Tool Steels
Specification
38A60-IVBE
Abrasive Grit
60
Max. RPM
1800
Abrasive Wheel Hardness
I
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Maximum Operating Speed
1,800 RPM
Gritt
60
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
I
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A60-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.