Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T1, 14x1-1/2x5, CA, 80G, Blue

  • Mfr # 66253363815

  • Zoro # G2998685


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253363815
Zoro #
G2998685
UPC #
662533638152
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1-1/2"
Arbor Hole Size
5"
Overall Thickness
1 1/2 in
Overall Diameter
14 in
Connector Size
5 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic Alumina
Grit
80
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Max. RPM
1800
Abrasive Wheel Hardness
K
Series
5SG
Abrasive Grit
80
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification
5SG80-KVS
Gritt
80
Maximum Operating Speed
1,800 RPM
Wheel Hardness
K
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 14 in, Overall Thickness 1 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG80-KVS, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.