Grinding Wheel, T1, 14x1x3, AO, 60G, Med, Prpl

  • Mfr # 66253363927

  • Zoro # G0423315


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253363927
Zoro #
G0423315
UPC #
662533639272
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
3"
Overall Thickness
1 in
Overall Diameter
14 in
Connector Size
3 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Purple
Specification
32A60-IVBE
Application
Cnc Cutting Tool Machines, And Cylindrical And Surface Grinding
Abrasive Grit
60
Series
32A
Max. RPM
1800
Abrasive Wheel Hardness
I
Connector Type
Unthreaded Hole
Gritt
60
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
I
Maximum Operating Speed
1,800 RPM
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 14 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.