Zoro Homepage

Grinding Wheel, T1, 14x2x5, CA, 60G, Med, Blue

  • Mfr # 66253364414

  • Zoro # G3369152


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Ceramic Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253364414
Zoro #
G3369152
UPC #
662533644146
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
5"
Overall Thickness
2 in
Connector Size
5 in
Overall Diameter
14 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Series
5SG
Abrasive Wheel Hardness
J
Abrasive Grit
60
Max. RPM
1800
Specification
5SG60-JVS
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Wheel Hardness
J
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Wheel Type
Type 1
Maximum Operating Speed
1,800 RPM
Gritt
60
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 14 in, Overall Thickness 2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG60-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.