Grinding Wheel, T1, 3x1x1/2, SC, 80G, Blk, PK5

  • Mfr # 66243529171

  • Zoro # G1316594


product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
3"
Thickness
1"
Arbor Hole Size
1/2"
Abrasive Material
Silicon Carbide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243529171
Zoro #
G1316594
UPC #
662435291714
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
3"
Thickness
1"
Arbor Hole Size
1/2"
Overall Diameter
3 in
Connector Size
1/2 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Silicon Carbide
Grit
80
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Black
Application
For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
Specification
37C80-MVMT
Abrasive Wheel Hardness
M
Max. RPM
10825
Series
37C
Abrasive Grit
80
Maximum Operating Speed
10,825 RPM
Wheel Hardness
M
Gritt
80
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1/2 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 3 in, Overall Thickness 1 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 37C80-MVMT, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 10,825 RPM, Series 37C, Grade Medium, Bond Type Vitrified, Color Black, Item Dressing Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.