Grinding Wheel, T1, 4x1/4x3/4, AO, 60G, PK5

  • Mfr # 66243529736

  • Zoro # G2607997


product price: $87.15
/pk 5, $17.43/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
4"
Thickness
1/4"
Arbor Hole Size
3/4"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243529736
Zoro #
G2607997
UPC #
662435297365
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
4"
Thickness
1/4"
Arbor Hole Size
3/4"
Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
3/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Series
32A
Specification
32A60-KVBE
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness
K
Abrasive Grit
60
Max. RPM
8120
Gritt
60
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Maximum Operating Speed
8,120 RPM
Wheel Hardness
K
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 3/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 8,120 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.