Grinding Wheel, T1, 6x1/2x1-1/4, AO, 60G, PK5

  • Mfr # 66252836396

  • Zoro # G2246185


product price:  $202.34
/pk 5, $40.47/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252836396
Zoro #
G2246185
UPC #
662528363960
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Connector Size
1 1/4 in
Overall Diameter
6 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Purple
Abrasive Grit
60
Series
32A
Application
Cnc Cutting Tool Machines, And Cylindrical And Surface Grinding
Abrasive Wheel Hardness
K
Max. RPM
4140
Specification
32A60-KVBE
Gritt
60
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Maximum Operating Speed
4,140 RPM
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
K
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.