Grinding Wheel, T1, 6x1/2x1, AO, 60/80G, Brn

  • Mfr # 66252836131

  • Zoro # G2158895


product price: $25.99
/ea

Key Features

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
60, 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252836131
Zoro #
G2158895
UPC #
662528361317
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1"
Reducer Bushing Size
1/2 in, 5/8 in, 3/4 in, 7/8 in
Connector Size
1 in
Overall Thickness
1/2 in
Overall Diameter
6 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60, 80
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Application
General Purpose Bench And Pedestal Grinder Applications On Steel
Abrasive Wheel Hardness
Not Rated
Max. RPM
4140
Series
57A
Abrasive Grit
60
Includes
1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Maximum Operating Speed
4,140 RPM
Connector Type
Unthreaded Hole
Wheel Hardness
Not Rated
Gritt
60, 80
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, 80, Overall Diameter 6 in, Overall Thickness 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series 57A, Grade Medium, Bond Type Vitrified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.