Zoro Homepage

Grinding Wheel, T1, 6x1x1, AO, 100G, White

  • Mfr # 07660788262

  • Zoro # G0850053


product price: $36.15
/ea

Key Features

Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660788262
Zoro #
G0850053
UPC #
076607882622
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1"
Arbor Hole Size
1"
Overall Thickness
1 in
Reducer Bushing Size
1/2 in, 5/8 in, 3/4 in, 7/8 in
Connector Size
1 in
Overall Diameter
6 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Fine
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
White
Abrasive Wheel Hardness
Not Rated
Abrasive Grit
100
Series
Premium Alundum
Includes
1/2 in, 5/8 in, 3/4 in and 7/8 in Arbor Bushings
Max. RPM
4140
Application
Sharpening and Removing Metal from Hardened, High-Speed Tool Steels
Primary Material Applicationn
Tool Steel
Wheel Type
Type 1
Gritt
100
Wheel Hardness
Not Rated
Maximum Operating Speed
4,140 RPM
Connector Type
Unthreaded Hole
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Application
Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 100, Overall Diameter 6 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Reducer Bushing Size 1/2 in, 5/8 in, 3/4 in, 7/8 in, Series Premium Alundum, Grade Fine, Bond Type Vitrified, Color White, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.